Zoro Homepage

Grating Clip, Close Mesh, 1 Bar H, PK50

  • Mfr # RSSGC-1A

  • Zoro # G0381184


product price: $326.99
/pk 50, $6.54/ea
Free Shipping & Returns

Key Features

Type
Close Mesh
Material
Stainless Steel
Application
Fastens Close-Mesh Grating To Structural Shapes
For Screw Size
1/4 in
Meets/Exceeds
ASTM A-240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSGC-1A
Zoro #
G0381184
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Fits Support Thickness
1/4 to 3/4 in
Fits Bearing Bar Height
1 in
Fits Grating Opening Size
1 in
Fits Maximum Bearing Bar Thickness
1 in
Fits Minimum Bearing Bar Thickness
1 in

Details

Item
Grating Clip
Type
Close Mesh
Material
Stainless Steel
Application
Fastens Close-Mesh Grating To Structural Shapes
Meets/Exceeds
ASTM A-240
Fits Bearing Bar Spacing
3/8 in
Includes
1/4"-20 Hex Head Cap Screw
Standards
ASTM A-240
Material Grade
316
Product Type
Close Mesh

Description

Grating Clip, Close Mesh, 316 Stainless Steel, Fits Bearing Bar Height 1 In, Fits Bearing Bar Spacing 3/8 to 3/4 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Close-Mesh Grating To Structural Shapes, Includes 1/4-20 Hex Head Cap Screw, Package 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.