CAD Drawings

Download CAD Files

Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK

  • Mfr # SSGTR

  • Zoro # G3426796

CAD Available

product price: $334.99
/pk 100, $3.35/ea
Free Shipping & Returns

Key Features

CAD Drawing
Type
Top
Material
Stainless Steel
Application
Fastens Grating
Fits Bearing Bar Spacing
1 in
For Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGTR
Zoro #
G3426796
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Fits Grating Opening Size
1 in

Details

Item
Grating Clip
Type
Top
Material
Stainless Steel
Application
Fastens Grating
Fits Bearing Bar Spacing
1 in
Meets/Exceeds
ASTM A-240
Includes
1/4" Screw
CAD Available
Yes
Standards
ASTM A-240
Product Type
Top
Material Grade
316

Description

Grating Clip, Top, 316 Stainless Steel, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating, Package 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.