Zoro Homepage

Grating Clip, G-Clip, 1 1/2 H, PK25

  • Mfr # FSSGG-1C

  • Zoro # G3464605


product price: $194.99
/pk 25, $7.80/ea
Free Shipping & Returns

Key Features

Type
G-Clip
Material
Stainless Steel
Application
Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
Fits Bearing Bar Height
1 1/2 in
Includes
1/4"-20 Hex Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSSGG-1C
Zoro #
G3464605
UPC #
-
Country of Origin
United States

Dimensions

Fits Bearing Bar Height
1 1/2 in
Fits Grating Opening Size
1 in
Fits Support Thickness
1/4 to 3/4 in
For Screw Size
1/4 in
Fits Minimum Bearing Bar Thickness
1 1/2 in
Fits Maximum Bearing Bar Thickness
1 1/2 in

Details

Item
Grating Clip
Type
G-Clip
Material
Stainless Steel
Application
Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
Includes
1/4"-20 Hex Head Cap Screw
Meets/Exceeds
ASTM A-240
Fits Bearing Bar Spacing
1 in
Product Type
G-Clip
Standards
ASTM A-240
Material Grade
316

Description

Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 1/2 In, Fits Bearing Bar Spacing 3/4 to 1 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating To A Horizontal-Facing Steel Structural Member Edge, Includes 1/4-20 Hex Head Cap Screw, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.