Zoro Homepage

Grating Clip, Mount, 1-2 Bar H, PK20

  • Mfr # SSGM X 5

  • Zoro # G2183054


product price: $331.99
/pk 20, $16.60/ea
Free Shipping & Returns

Key Features

Type
Grating Mount
Material
Stainless Steel
Application
Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On
Meets/Exceeds
ASTM A-240
Fits Bearing Bar Spacing
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGM X 5
Zoro #
G2183054
UPC #
-
Country of Origin
United States

Dimensions

Fits Grating Opening Size
1 in
For Screw Size
1/2 in
Fits Bearing Bar Height
1 in
Fits Minimum Bearing Bar Thickness
1 in
Fits Maximum Bearing Bar Thickness
1 in

Details

Item
Grating Mount
Type
Grating Mount
Material
Stainless Steel
Application
Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On
Meets/Exceeds
ASTM A-240
Fits Bearing Bar Spacing
1 in
Includes
1/2" Threaded Stud
Standards
ASTM A-240
Product Type
Grating Mount
Material Grade
316

Description

Grating Clip, Grating Mount, 316 Stainless Steel, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On, Includes 1/2 In Threaded Stud, Package 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.