Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick

  • Mfr # PS-CACT-115

  • Zoro # G2566654


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-115
Zoro #
G2566654
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.118"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Color Code
2064
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Color Family
Gray
Plastic Properties
Transparent
Material
Acrylic
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Shape
Square
Plastic Hardness Rating
Hard
Wear Factor
Fair
Minimum Temperature
32 Degrees F
Maximum Temperature
170 Degrees F
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 170 Degrees F
Machinability
Not Rated
Water Absorption
0.4 %
Tensile Strength Rating
Excellent
Grade
Standard
UV Resistant
Yes
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.28 ft-lb/in
Standards
Not Rated
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Elongation
Not Rated
Fabrication
Cast
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Light Transmission
31.4 %
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
2,746 MPa
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Weight
2.28 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.