Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick

  • Mfr # PS-CACT-131

  • Zoro # G3301803


product price: $53.89
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-131
Zoro #
G3301803
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Width
24"
Thickness
0.236"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Color Family
Gray
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Properties
Transparent
Material Type
Standard Grade
Color Code
2064
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Material
Acrylic
Friction Rating
Not Slippery
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Maximum Temperature
170 Degrees F
Water Absorption Rating
Poor
Temperature Range
32 Degrees to 170 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Minimum Temperature
32 Degrees F
Impact Strength
0.28 ft-lb/in
Plastic Hardness
Rockwell M95
Shape
Rectangle
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Plastic Clarity
Opaque
UV Resistant
Yes
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Backing Type
No Backing
Rockwell Hardness
95 HRM
Weight
13.89 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,746 MPa
Shore Hardness
98 Shore D
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Light Transmission
31.4 %
Product Form
Sheet
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.