Zoro Homepage

Gray Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-36

  • Zoro # G8079496


product price: $16.45
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-36
Zoro #
G8079496
UPC #
193005444112
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Width
12"
Thickness
0.250"
Length
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Weight
1.55 lb
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Clarity
Clear
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Backing Type
No Backing
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Friction Coefficient
0.8
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Shape
Square
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Standards
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Fabrication
Cast
Light Transmission
31.4 %
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.