Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACT-35

  • Zoro # G8081788


product price: $17.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-35
Zoro #
G8081788
UPC #
193005444105
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Width
12"
Thickness
0.187"
Length
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Water Absorption
0.4 %
Plastic Clarity
Clear
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Shape
Square
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Machinability
Not Rated
Plastic Thickness Tolerance
+0.005/-0.02 in
Backing Type
No Backing
Grade
Standard
Weight
1.55 lb
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Water Absorption Rating
Poor
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Light Transmission
31.4 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Fabrication
Cast
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.