Zoro Homepage

Gray Cast Acrylic Sheet Stock 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACT-32

  • Zoro # G8080546


product price: $23.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-32
Zoro #
G8080546
UPC #
193005443375
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Width
12"
Thickness
0.187"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Cast Acrylic
Water Absorption
0.4 %
Weight
0.77 lb
UV Resistant
Yes
Machinability
Not Rated
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Grade
Standard
Minimum Temperature
40 Degrees F
Shape
Rectangle
Backing Type
No Backing
Plastic Thickness Tolerance
+0.005/-0.02 in
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
31.4 %
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Product Form
Sheet
Elongation
Not Rated
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.