Zoro Homepage

Gray Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-28

  • Zoro # G8081063


product price: $31.75
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-28
Zoro #
G8081063
UPC #
193005443399
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Width
24"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Material
Cast Acrylic
Machinability
Not Rated
Backing Type
No Backing
UV Resistant
Yes
Grade
Standard
Plastic Clarity
Clear
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Weight
3.1 lb
Shape
Square
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Light Transmission
31.4 %
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.