Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Cast Acrylic Sheet Stock 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CACT-29

  • Zoro # G8081325


product price: $39.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-29
Zoro #
G8081325
UPC #
193005443405
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Thickness
0.187"
Length
24"
Width
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
UV Resistant
Yes
Plastic Clarity
Clear
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Friction Coefficient
0.8
Shape
Square
Water Absorption
0.4 %
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Backing Type
No Backing
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Weight
4.64 lb
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Standards
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Light Transmission
31.4 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.