Zoro Homepage

Gray Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-21

  • Zoro # G8080223


product price: $309.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-21
Zoro #
G8080223
UPC #
193005443504
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Length
96"
Thickness
0.250"
Width
48"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Plastic Thickness Tolerance
+0.006/-0.024 in
Weight
49.94 lb
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Backing Type
No Backing
Machinability
Not Rated
Shape
Rectangle
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Impact Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Grade
Standard
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Shore Hardness
98 Shore D
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Light Transmission
31.4 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.