Zoro Homepage

Gray Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-19

  • Zoro # G8081833


product price: $186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-19
Zoro #
G8081833
UPC #
193005443481
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Length
96"
Width
48"
Thickness
0.125"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Gray
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Gray
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Cast Acrylic
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Friction Coefficient
0.8
Grade
Standard
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Wear Factor
Fair
Weight
24.77 lb
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Backing Type
No Backing
Plastic Hardness Rating
Hard
UV Resistant
Yes
Shape
Rectangle
Plastic Thickness Tolerance
+0.003/-0.014 in
Tensile Strength Rating
Good
Standards
Not Rated
Product Type
Plastic Sheet
Fabrication
Cast
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
31.4 %
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.