Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Cast Nylon 6 Rod Stock 1 ft. L, 2-3/4" Dia.

  • Mfr # 2XPP8

  • Zoro # G2870664


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Gray
Length
1 ft.
Diameter
2-3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPP8
Zoro #
G2870664
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
2-3/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
2 3/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 3/4 in
Plastic Diameter Tolerance
+0.015/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Gray
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Max. Temp. (F)
200 Degrees F
Type
Solid Lubricant Filled
Plastic Hardness
85D
Impact Strength Rating
Poor
Impact Strength
0.5 ft-lb/in
Machinability
90 %
Wear Factor
Excellent
Plastic Clarity
Opaque
Maximum Temperature
200 Degrees F
Temperature Range
32 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Lubricant-Filled
Shape
Rod
Tensile Strength
9,900 psi
Water Absorption
0.3 %
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Poor
Friction Coefficient
0.14
Friction Rating
Very Slippery
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1500
Wear Rate
5.00 x 10^-7 cu mm/N-m
Filler Material
Oil
Fabrication
Cast
UV-Resistant
Not UV-Resistant
Dielectric Strength
600 V/mil
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
350,000 psi
Light Transmission
75 %
Rockwell Hardness
85 HRM

Description

Nylon Rod, Nylon 6, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Diameter 2 3/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 9,900 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.