Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia.

  • Mfr # 2XPP5

  • Zoro # G2810236


product price: $63.19
/ea

Key Features

Material
Cast Nylon 6
Color
Gray
Length
1 ft.
Diameter
2"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPP5
Zoro #
G2810236
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 in
Nominal Size
2 in dia x 1 ft L
Plastic Length
12 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Gray
Tensile Strength (PSI)
12000
Type
Solid Lubricant Filled
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
200 Degrees F
Water Absorption Rating
Poor
Maximum Temperature
200 Degrees F
Machinability
90 %
Grade
Lubricant-Filled
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Tensile Strength
9,900 psi
Wear Factor
Excellent
Friction Rating
Very Slippery
UV Resistant
No
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 200 Degrees F
Water Absorption
0.3 %
Plastic Hardness
85D
Friction Coefficient
0.14
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Shape
Rod
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Fabrication
Cast
Light Transmission
75 %
FDA Compliance
21 CFR 177.1500
Rockwell Hardness
85 HRM
Wear Rate
5.00 x 10^-7 cu mm/N-m
Static-Resistant
Not Static-Resistant
Flexural Modulus
350,000 psi
Dielectric Strength
600 V/mil
Scratch-Resistant
Scratch-Resistant
Shore Hardness
80 Shore D
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant

Description

Nylon Rod, Nylon 6, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Diameter 2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 9,900 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.