Zoro Homepage

Gray Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 2XPR2

  • Zoro # G2719053


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Gray
Length
1 ft.
Diameter
4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPR2
Zoro #
G2719053
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+0.125/-0.000 in
Nominal Size
4 in dia x 1 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
12 in
Plastic Diameter
4 in
Plastic Length Tolerance
+0.125/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Gray
Tensile Strength (PSI)
12000
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Min. Temp. (F)
32 Degrees F
Type
Solid Lubricant Filled
Max. Temp. (F)
200 Degrees F
Temperature Range
32 Degrees to 200 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Plastic Hardness
85D
Plastic Clarity
Opaque
Friction Coefficient
0.14
Grade
Lubricant-Filled
Shape
Rod
Water Absorption Rating
Poor
Tensile Strength
9,900 psi
Impact Strength
0.5 ft-lb/in
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Water Absorption
0.3 %
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Machinability
90 %
UV Resistant
No
Impact Strength Rating
Poor
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
Light Transmission
75 %
Filler Material
Oil
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
350,000 psi
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Wear Rate
5.00 x 10^-7 cu mm/N-m
FDA Compliance
21 CFR 177.1500
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
600 V/mil
Fabrication
Cast

Description

Nylon Rod, Nylon 6, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Diameter 4 in, Gray, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 9,900 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.