Zoro Homepage

Gray Cast Nylon Sheet Stock 12" L x 12" W x 1.000" Thick

  • Mfr # 2XPG4

  • Zoro # G2951006


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPG4
Zoro #
G2951006
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
1.000"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Description

Nylon Sheet, Nylon, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.