Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Cast Nylon Sheet Stock 24" L x 12" W x 2.500" Thick

  • Mfr # 2XPJ2

  • Zoro # G3445732


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPJ2
Zoro #
G3445732
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
2.500"
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Gray
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Gray
Material Type
Solid Lubricant Filled
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Oil Resistant, Wear Material
Tensile Strength
11,000 psi
Material
Cast Nylon
Friction Rating
Very Slippery
Impact Strength
0.5 ft-lb/in
Plastic Hardness
85D
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.25 %
Water Absorption Rating
Poor
Grade
Lubricant-Filled
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.08
Maximum Temperature
200 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Machinability
90 %
UV Resistant
No
Maximum Adhesive Temperature
200 Degrees F
Minimum Adhesive Temperature
140 Degrees F
Standards
ASTM D638, ASTM D695, ASTM D790, ISO 178, ISO 527-1/-2, ISO 604
Plastic Density
1.15 g/cc
Shore Hardness
85 Shore D
Flexural Modulus
500,000 psi
Product Form
Sheet
Dielectric Strength
400 V/mil
Fabrication
Cast
UV-Resistant
Not UV-Resistant
Rockwell Hardness
80 HRM
FDA Compliance
21 CFR Parts 170-199
Metal Detectable
Not Metal Detectable
Filler Material
MDS
Product Type
Plastic Sheet
Elongation
20 %
Light Transmission
0 %
Coefficient of Thermal Expansion
80 x 10^-6m[m-K]
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
1.20 x 10^-7 cu mm/N-m

Description

Nylon Sheet, Nylon, Grade Lubricant-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.