Zoro Homepage

Gray Cast Nylon Sheet Stock 24" L x 24" W x 0.250" Thick

  • Mfr # 2XPK8

  • Zoro # G3133846


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPK8
Zoro #
G3133846
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
24"
Thickness
0.250"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Gray
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Type
Solid Lubricant Filled
Plastic Properties
Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 200 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
11,000 psi
Material Color Family
Gray
Material
Cast Nylon
UV Resistant
No
Water Absorption
0.25 %
Plastic Clarity
Opaque
Machinability
90 %
Maximum Temperature
200 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Wear Factor
Excellent
Friction Rating
Very Slippery
Shape
Square
Minimum Temperature
-22 Degrees F
Grade
Lubricant-Filled
Plastic Hardness
85D
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 200 Degrees F
Impact Strength
0.5 ft-lb/in
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.08
Maximum Adhesive Temperature
200 Degrees F
Plastic Density
1.15 g/cc
Minimum Adhesive Temperature
140 Degrees F
Standards
ASTM D638, ASTM D695, ASTM D790, ISO 178, ISO 527-1/-2, ISO 604
UV-Resistant
Not UV-Resistant
Light Transmission
0 %
Dielectric Strength
400 V/mil
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
80 x 10^-6m[m-K]
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Product Form
Sheet
FDA Compliance
21 CFR Parts 170-199
Flexural Modulus
500,000 psi
Elongation
20 %
Rockwell Hardness
80 HRM
Filler Material
MDS
Wear Rate
1.20 x 10^-7 cu mm/N-m

Description

Nylon Sheet, Nylon, Grade Lubricant-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.