Zoro Homepage

Gray Cast Nylon Sheet Stock 48" L x 12" W x 2.500" Thick

  • Mfr # 2XPK5

  • Zoro # G2899802


product price: $1,883.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPK5
Zoro #
G2899802
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
2.500"
Width
12"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Description

Nylon Sheet, Nylon, Grade Lubricant-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 2.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.18, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.