Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-30

  • Zoro # G400389054


product price: $18.09
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-30
Zoro #
G400389054
UPC #
193005102487
Country of Origin
China

Dimensions

Length
1 ft
Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.155/-0.114 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
12 in
Plastic Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 1 ft L

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Type
Standard
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell R115
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Plastic Density
0.056 lb/cu in
Friction Rating
Not Slippery
Shape
Rod
Minimum Temperature
30 Degrees F
Water Absorption
0.04 %
Impact Strength Rating
Poor
Friction Coefficient
0.6
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.2 ft-lb/in
Tensile Strength Rating
Good
UV Resistant
No
Tensile Strength
7,500 psi
Plastic Clarity
Opaque
Temperature Range
30 Degrees to 200 Degrees F
Machinability
100 %
Grade
Standard
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,600 MPa
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
1.161 lb
Wear Rate
Not Rated
Rockwell Hardness
115 HRR

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.