Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 1 1/4 in Dia.

  • Mfr # BULK-PR-CPVC-26

  • Zoro # G900389004


product price: $12.65
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-26
Zoro #
G900389004
UPC #
193005102456
Country of Origin
China

Dimensions

Length
1 ft
Diameter
1 1/4 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.001/-0.039 in
Plastic Diameter
1 1/4 in
Nominal Size
1 1/4 in dia x 1 ft L

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
Type
Standard
Water Absorption
0.04 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Plastic Clarity
Opaque
Wear Factor
Fair
Machinability
100 %
Temperature Range
30 Degrees to 200 Degrees F
Plastic Density
0.056 lb/cu in
UV Resistant
No
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Tensile Strength
7,500 psi
Minimum Temperature
30 Degrees F
Grade
Standard
Friction Rating
Not Slippery
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Weight
0.806 lb
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.