Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-10

  • Zoro # G400389009


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-10
Zoro #
G400389009
UPC #
193005102333
Country of Origin
China

Dimensions

Length
1 ft
Diameter
1/2 in
Nominal Size
1/2 in dia x 1 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1/2 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.004/-0.016 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Water Absorption Rating
Excellent
Shape
Rod
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Plastic Density
0.056 lb/cu in
UV Resistant
No
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Minimum Temperature
30 Degrees F
Tensile Strength
7,500 psi
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
200 Degrees F
Grade
Standard
Machinability
100 %
Friction Coefficient
0.6
Wear Factor
Fair
Temperature Range
30 Degrees to 200 Degrees F
Water Absorption
0.04 %
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Weight
0.129 lb
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
2,600 MPa

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.