Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 1 ft L, 2 in Dia.

  • Mfr # BULK-PR-CPVC-34

  • Zoro # G100389002


product price: $33.79
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Min. Temp. (F)
30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-34
Zoro #
G100389002
UPC #
193005102517
Country of Origin
China

Dimensions

Length
1 ft
Diameter
2 in
Plastic Length
12 in
Nominal Size
2 in dia x 1 ft L
Plastic Diameter Tolerance
+0.058/-0.018 in
Plastic Diameter
2 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Min. Temp. (F)
30 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
Standards
Not Rated
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Wear Factor
Fair
Tensile Strength
7,500 psi
Shape
Rod
Friction Rating
Not Slippery
Minimum Temperature
30 Degrees F
Water Absorption
0.04 %
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Water Absorption Rating
Excellent
Friction Coefficient
0.6
Temperature Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell R115
Grade
Standard
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Plastic Density
0.056 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,600 MPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Shore Hardness
88 Shore D
Weight
2.064 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.