Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 3 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-50

  • Zoro # G200389094


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-50
Zoro #
G200389094
UPC #
193005102630
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3 1/2 in
Plastic Diameter
3 1/2 in
Plastic Length
12 in
Nominal Size
3 1/2 in dia x 1 ft L
Plastic Diameter Tolerance
+0.672/-0.632 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
Shape
Rod
Impact Strength Rating
Poor
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Temperature Range
30 Degrees to 200 Degrees F
Friction Coefficient
0.6
Machinability
100 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
30 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption
0.04 %
Maximum Temperature
200 Degrees F
Plastic Density
0.056 lb/cu in
Grade
Standard
UV Resistant
No
Flexural Modulus
2,600 MPa
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Weight
6.321 lb
Metal Detectable
Not Metal Detectable

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.