Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 3 1/4 in Dia.

  • Mfr # BULK-PR-CPVC-46

  • Zoro # G600389076


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Standards
Not Rated
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-46
Zoro #
G600389076
UPC #
193005102609
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3 1/4 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.269/-0.228 in
Nominal Size
3 1/4 in dia x 1 ft L
Plastic Diameter
3 1/4 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Standards
Not Rated
Max. Temp. (F)
200 Degrees F
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
30 Degrees F
Tensile Strength
7,500 psi
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Maximum Temperature
200 Degrees F
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115
UV Resistant
No
Friction Rating
Not Slippery
Water Absorption Rating
Excellent
Impact Strength
1.2 ft-lb/in
Tensile Strength Rating
Good
Shape
Rod
Water Absorption
0.04 %
Temperature Range
30 Degrees to 200 Degrees F
Machinability
100 %
Friction Coefficient
0.6
Minimum Temperature
30 Degrees F
Plastic Density
0.056 lb/cu in
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
5.45 lb
Flexural Modulus
2,600 MPa
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.