Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 3 in Dia.

  • Mfr # BULK-PR-CPVC-42

  • Zoro # G300389062


product price: $88.09
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-42
Zoro #
G300389062
UPC #
193005102579
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3 in
Nominal Size
3 in dia x 1 ft L
Plastic Diameter
3 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.067/-0.027 in

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.