Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 4 in Dia.

  • Mfr # BULK-PR-CPVC-54

  • Zoro # G500389077


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-54
Zoro #
G500389077
UPC #
193005102661
Country of Origin
China

Dimensions

Length
1 ft
Diameter
4 in
Plastic Diameter
4 in
Plastic Length
12 in
Nominal Size
4 in dia x 1 ft L
Plastic Diameter Tolerance
+0.116/-0.035 in
Plastic Length Tolerance
Oversized/-1.000 in

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.