Zoro Homepage

Gray CPVC CPVC Rod 1 ft L, 5/8 in Dia.

  • Mfr # BULK-PR-CPVC-14

  • Zoro # G600389014


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-14
Zoro #
G600389014
UPC #
193005102364
Country of Origin
China

Dimensions

Length
1 ft
Diameter
5/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.001/-0.02 in
Nominal Size
5/8 in dia x 1 ft L
Plastic Diameter
5/8 in

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 5/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.