Zoro Homepage

Gray CPVC CPVC Rod 2 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-31

  • Zoro # G600389045


product price: $33.79
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-31
Zoro #
G600389045
UPC #
193005102494
Country of Origin
China

Dimensions

Length
2 ft
Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 2 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.155/-0.114 in
Plastic Length
24 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
30 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Type
Standard
Shape
Rod
Water Absorption
0.04 %
Plastic Density
0.056 lb/cu in
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Temperature Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
UV Resistant
No
Grade
Standard
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Machinability
100 %
Minimum Temperature
30 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Weight
2.322 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.