Zoro Homepage

Gray CPVC CPVC Rod 2 ft L, 1 1/4 in Dia.

  • Mfr # BULK-PR-CPVC-27

  • Zoro # G800388985


product price: $20.39
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-27
Zoro #
G800388985
UPC #
193005102463
Country of Origin
China

Dimensions

Length
2 ft
Diameter
1 1/4 in
Plastic Diameter
1 1/4 in
Plastic Diameter Tolerance
+0.001/-0.039 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
24 in
Nominal Size
1 1/4 in dia x 2 ft L

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Type
Standard
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Minimum Temperature
30 Degrees F
Friction Coefficient
0.6
Machinability
100 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Grade
Standard
Shape
Rod
Tensile Strength
7,500 psi
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Tensile Strength Rating
Good
Maximum Temperature
200 Degrees F
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Plastic Hardness
Rockwell R115
Temperature Range
30 Degrees to 200 Degrees F
Friction Rating
Not Slippery
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
1.613 lb
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.