Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 2 ft L, 1 in Dia.

  • Mfr # BULK-PR-CPVC-23

  • Zoro # G200389032


product price: $15.85
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-23
Zoro #
G200389032
UPC #
193005102432
Country of Origin
China

Dimensions

Length
2 ft
Diameter
1 in
Plastic Diameter Tolerance
+0.049/-0.009 in
Nominal Size
1 in dia x 2 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
24 in
Plastic Diameter
1 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Standards
Not Rated
Min. Temp. (F)
30 Degrees F
Max. Temp. (F)
200 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Grade
Standard
Friction Coefficient
0.6
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115
Tensile Strength
7,500 psi
Plastic Hardness Rating
Hard
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Wear Factor
Fair
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Maximum Temperature
200 Degrees F
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Impact Strength
1.2 ft-lb/in
Temperature Range
30 Degrees to 200 Degrees F
Friction Rating
Not Slippery
Minimum Temperature
30 Degrees F
Machinability
100 %
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Weight
1.032 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,600 MPa
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.