Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 2 ft L, 1/4 in Dia.

  • Mfr # BULK-PR-CPVC-3

  • Zoro # G800389012


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-3
Zoro #
G800389012
UPC #
193005102289
Country of Origin
China

Dimensions

Length
2 ft
Diameter
1/4 in
Plastic Diameter
1/4 in
Nominal Size
1/4 in dia x 2 ft L
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.004/-0.008 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
Type
Standard
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness
Rockwell R115
Grade
Standard
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Shape
Rod
Tensile Strength
7,500 psi
Plastic Density
0.056 lb/cu in
Wear Factor
Fair
Plastic Clarity
Opaque
Water Absorption
0.04 %
Minimum Temperature
30 Degrees F
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
UV Resistant
No
Machinability
100 %
Maximum Temperature
200 Degrees F
Friction Rating
Not Slippery
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
0.065 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,600 MPa
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
115 HRR

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.