Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 2 ft L, 2 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-39

  • Zoro # G800389067


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-39
Zoro #
G800389067
UPC #
193005102555
Country of Origin
China

Dimensions

Length
2 ft
Diameter
2 1/2 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.038/-0.079 in
Plastic Length
24 in
Plastic Diameter
2 1/2 in
Nominal Size
2 1/2 in dia x 2 ft L

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Min. Temp. (F)
30 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Max. Temp. (F)
200 Degrees F
Standards
Not Rated
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
200 Degrees F
Wear Factor
Fair
Friction Coefficient
0.6
Water Absorption
0.04 %
Plastic Density
0.056 lb/cu in
Water Absorption Rating
Excellent
Minimum Temperature
30 Degrees F
Plastic Clarity
Opaque
Temperature Range
30 Degrees to 200 Degrees F
Impact Strength Rating
Poor
Shape
Rod
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Grade
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
7,500 psi
Machinability
100 %
Friction Rating
Not Slippery
Shore Hardness
88 Shore D
Flexural Modulus
2,600 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
6.45 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 2 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.