Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 2 ft L, 3 1/4 in Dia.

  • Mfr # BULK-PR-CPVC-47

  • Zoro # G100389064


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-47
Zoro #
G100389064
UPC #
193005102616
Country of Origin
China

Dimensions

Length
2 ft
Diameter
3 1/4 in
Nominal Size
3 1/4 in dia x 2 ft L
Plastic Diameter Tolerance
+0.269/-0.228 in
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
3 1/4 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
Type
Standard
Standards
Not Rated
Min. Temp. (F)
30 Degrees F
Friction Coefficient
0.6
Friction Rating
Not Slippery
Temperature Range
30 Degrees to 200 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Grade
Standard
Minimum Temperature
30 Degrees F
Water Absorption
0.04 %
Tensile Strength
7,500 psi
Tensile Strength Rating
Good
Impact Strength
1.2 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Plastic Clarity
Opaque
Shape
Rod
Plastic Density
0.056 lb/cu in
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Maximum Temperature
200 Degrees F
Machinability
100 %
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
2,600 MPa
Wear Rate
Not Rated
Weight
10.901 lb
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 3 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.