Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 2 ft L, 3 in Dia.

  • Mfr # BULK-PR-CPVC-43

  • Zoro # G700389044


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Standards
Not Rated
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-43
Zoro #
G700389044
UPC #
193005102586
Country of Origin
China

Dimensions

Length
2 ft
Diameter
3 in
Plastic Diameter Tolerance
+0.067/-0.027 in
Plastic Diameter
3 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
24 in
Nominal Size
3 in dia x 2 ft L

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Standards
Not Rated
Type
Standard
Min. Temp. (F)
30 Degrees F
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Friction Coefficient
0.6
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Minimum Temperature
30 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Water Absorption
0.04 %
Wear Factor
Fair
Temperature Range
30 Degrees to 200 Degrees F
Machinability
100 %
Grade
Standard
Tensile Strength
7,500 psi
Friction Rating
Not Slippery
Maximum Temperature
200 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Density
0.056 lb/cu in
Tensile Strength Rating
Good
Shape
Rod
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell R115
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,600 MPa
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
9.288 lb
Shore Hardness
88 Shore D

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 3 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.