Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Rod 2 ft L, 4 in Dia.

  • Mfr # BULK-PR-CPVC-55

  • Zoro # G900389172


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Min. Temp. (F)
30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-55
Zoro #
G900389172
UPC #
193005102678
Country of Origin
China

Dimensions

Length
2 ft
Diameter
4 in
Plastic Diameter Tolerance
+0.116/-0.035 in
Plastic Diameter
4 in
Nominal Size
4 in dia x 2 ft L
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Min. Temp. (F)
30 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
Grade
Standard
Machinability
100 %
Maximum Temperature
200 Degrees F
Minimum Temperature
30 Degrees F
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Density
0.056 lb/cu in
Shape
Rod
UV Resistant
No
Wear Factor
Fair
Impact Strength Rating
Poor
Water Absorption
0.04 %
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Temperature Range
30 Degrees to 200 Degrees F
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Weight
16.512 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
2,600 MPa

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.