Zoro Homepage

Gray CPVC CPVC Rod 3 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-29

  • Zoro # G500388964


product price: $51.05
/ea

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Standards
Not Rated
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-29
Zoro #
G500388964
UPC #
193005102470
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1 1/2 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.155/-0.114 in
Nominal Size
1 1/2 in dia x 3 ft L
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Standards
Not Rated
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
30 Degrees F
Water Absorption Rating
Excellent
UV Resistant
No
Grade
Standard
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Impact Strength
1.2 ft-lb/in
Minimum Temperature
30 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Shape
Rod
Wear Factor
Fair
Friction Coefficient
0.6
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Tensile Strength
7,500 psi
Temperature Range
30 Degrees to 200 Degrees F
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Weight
3.483 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.