Zoro Homepage

Gray CPVC CPVC Rod 3 ft L, 2 1/2 in Dia.

  • Mfr # BULK-PR-CPVC-37

  • Zoro # G300388966


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Min. Temp. (F)
30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-CPVC-37
Zoro #
G300388966
UPC #
193005102531
Country of Origin
China

Dimensions

Length
3 ft
Diameter
2 1/2 in
Plastic Diameter Tolerance
+0.038/-0.079 in
Nominal Size
2 1/2 in dia x 3 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
3 ft
Plastic Diameter
2 1/2 in

Details

Item
CPVC Rod
Material
CPVC
Color
Gray
Tensile Strength (PSI)
7,500 psi
Type
Standard
Min. Temp. (F)
30 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
200 Degrees F
Standards
Not Rated
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115
Grade
Standard
Minimum Temperature
30 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Water Absorption
0.04 %
Tensile Strength
7,500 psi
Friction Coefficient
0.6
Maximum Temperature
200 Degrees F
Shape
Rod
Friction Rating
Not Slippery
Temperature Range
30 Degrees to 200 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.056 lb/cu in
Machinability
100 %
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Weight
9.675 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,600 MPa

Description

CPVC Rod, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.