Zoro Homepage

Gray CPVC CPVC Sheet 12" L x 12" W x 1" Thick

  • Mfr # PS-CPVC-27

  • Zoro # G4422734


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Plastic Material
CPVC
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-27
Zoro #
G4422734
UPC #
193005022808
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Material Type
Standard
Friction Rating
Not Slippery
UV Resistant
No
Water Absorption
0.04 %
Grade
Standard
Plastic Density
0.056 lb/cu in
Temperature Range
30 Degrees to 200 Degrees F
Shape
Square
Plastic Clarity
Opaque
Minimum Temperature
30 Degrees F
Water Absorption Rating
Excellent
Machinability
100 %
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Backing Type
No Backing
Impact Strength Rating
Poor
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Material
CPVC
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.049/-0.041 in
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,600 MPa
Dielectric Strength
Not Rated
Weight
8.06 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Elongation
12 %
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.