Zoro Homepage

Gray CPVC CPVC Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-CPVC-22

  • Zoro # G4425936


product price: $52.69
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-22
Zoro #
G4425936
UPC #
193005022709
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Impact Strength
1.2 ft-lb/in
Tensile Strength
7,500 psi
Operating Temp. Range
30 Degrees to 200 Degrees F
Material Type
Standard
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Machinability
100 %
Water Absorption
0.04 %
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Tensile Strength Rating
Good
Friction Coefficient
0.6
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Shape
Square
Plastic Density
0.056 lb/cu in
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Fair
Material
CPVC
Temperature Range
30 Degrees to 200 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
30 Degrees F
Grade
Standard
Standards
Not Rated
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Elongation
12 %
Flexural Modulus
2,600 MPa
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Weight
4.03 lb

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.