Zoro Homepage

Gray CPVC CPVC Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CPVC-17

  • Zoro # G4426234


product price: $27.15
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-17
Zoro #
G4426234
UPC #
193005022693
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Material Type
Standard
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
30 Degrees to 200 Degrees F
Minimum Temperature
30 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Material
CPVC
Friction Rating
Not Slippery
Tensile Strength Rating
Good
UV Resistant
No
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Wear Factor
Fair
Water Absorption
0.04 %
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Grade
Standard
Shape
Square
Backing Type
No Backing
Water Absorption Rating
Excellent
Plastic Density
0.056 lb/cu in
Temperature Range
30 Degrees to 200 Degrees F
Plastic Clarity
Opaque
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
Weight
2.02 lb
Product Type
Plastic Sheet
Elongation
12 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,600 MPa
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.