Zoro Homepage

Gray CPVC CPVC Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CPVC-12

  • Zoro # G4426225


product price: $17.99
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-12
Zoro #
G4426225
UPC #
193005022686
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Tensile Strength
7,500 psi
Operating Temp. Range
30 Degrees to 200 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Shape
Square
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Backing Type
No Backing
Temperature Range
30 Degrees to 200 Degrees F
Friction Coefficient
0.6
Tensile Strength Rating
Good
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.003/-0.01 in
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Material
CPVC
Friction Rating
Not Slippery
Plastic Density
0.056 lb/cu in
Grade
Standard
UV Resistant
No
Machinability
100 %
Water Absorption
0.04 %
Impact Strength Rating
Poor
Standards
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Weight
1.05 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,600 MPa
Product Type
Plastic Sheet
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Elongation
12 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Product Form
Sheet

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.