Zoro Homepage

Gray CPVC CPVC Sheet 24" L x 12" W x 1/16" Thick

  • Mfr # PS-CPVC-8

  • Zoro # G4422795


product price: $18.19
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/16"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-8
Zoro #
G4422795
UPC #
193005022822
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Operating Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Hardness
Rockwell R115
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.003/-0.006 in
Tensile Strength Rating
Good
Maximum Temperature
200 Degrees F
Water Absorption Rating
Excellent
Machinability
100 %
Plastic Clarity
Opaque
Water Absorption
0.04 %
Wear Factor
Fair
Shape
Rectangle
UV Resistant
No
Temperature Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.056 lb/cu in
Friction Coefficient
0.6
Friction Rating
Not Slippery
Backing Type
No Backing
Material
CPVC
Grade
Standard
Standards
Not Rated
Product Type
Plastic Sheet
Weight
0.97 lb
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR
Flexural Modulus
2,600 MPa
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Elongation
12 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.