Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray CPVC CPVC Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CPVC-13

  • Zoro # G4425330


product price: $26.99
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-13
Zoro #
G4425330
UPC #
193005022860
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Impact Strength
1.2 ft-lb/in
Tensile Strength
7,500 psi
Operating Temp. Range
30 Degrees to 200 Degrees F
Material Type
Standard
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
UV Resistant
No
Material
CPVC
Grade
Standard
Water Absorption
0.04 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.01 in
Shape
Rectangle
Water Absorption Rating
Excellent
Plastic Density
0.056 lb/cu in
Plastic Hardness
Rockwell R115
Machinability
100 %
Backing Type
No Backing
Tensile Strength Rating
Good
Friction Coefficient
0.6
Minimum Temperature
30 Degrees F
Maximum Temperature
200 Degrees F
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Product Form
Sheet
Weight
2.1 lb
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
12 %
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.