Zoro Homepage

Gray CPVC CPVC Sheet 24" L x 24" W x 1" Thick

  • Mfr # PS-CPVC-30

  • Zoro # G4422646


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
CPVC
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-30
Zoro #
G4422646
UPC #
193005023133
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Tensile Strength
7,500 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.049/-0.041 in
Water Absorption Rating
Excellent
Wear Factor
Fair
Friction Coefficient
0.6
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Temperature Range
30 Degrees to 200 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Shape
Square
Backing Type
No Backing
Material
CPVC
Friction Rating
Not Slippery
Plastic Density
0.056 lb/cu in
Impact Strength Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell R115
Machinability
100 %
Water Absorption
0.04 %
Minimum Temperature
30 Degrees F
Standards
Not Rated
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Elongation
12 %
Weight
32.26 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
115 HRR
Flexural Modulus
2,600 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.