Zoro Homepage

Gray CPVC CPVC Sheet 36" L x 12" W x 1" Thick

  • Mfr # PS-CPVC-29

  • Zoro # G4426347


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
CPVC
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-29
Zoro #
G4426347
UPC #
193005022969
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
36"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.