Zoro Homepage

Gray CPVC CPVC Sheet 36" L x 12" W x 1/16" Thick

  • Mfr # PS-CPVC-9

  • Zoro # G4423145


product price: $25.85
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/16"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-9
Zoro #
G4423145
UPC #
193005022914
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Tensile Strength
7,500 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Friction Coefficient
0.6
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.003/-0.006 in
Shape
Rectangle
Plastic Clarity
Opaque
Material
CPVC
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Density
0.056 lb/cu in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Machinability
100 %
Water Absorption
0.04 %
Impact Strength Rating
Poor
Backing Type
No Backing
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Wear Factor
Fair
Friction Rating
Not Slippery
Temperature Range
30 Degrees to 200 Degrees F
Standards
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Elongation
12 %
Shore Hardness
85 Shore D
Product Form
Sheet
Weight
1.45 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
2,600 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.