Zoro Homepage

Gray CPVC CPVC Sheet 36" L x 12" W x 1/2" Thick

  • Mfr # PS-CPVC-24

  • Zoro # G4426356


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
CPVC
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-24
Zoro #
G4426356
UPC #
193005022952
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Material Type
Standard
Operating Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Impact Strength
1.2 ft-lb/in
UV Resistant
No
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Wear Factor
Fair
Water Absorption
0.04 %
Tensile Strength Rating
Good
Plastic Density
0.056 lb/cu in
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery
Maximum Temperature
200 Degrees F
Backing Type
No Backing
Shape
Rectangle
Material
CPVC
Machinability
100 %
Temperature Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.6
Minimum Temperature
30 Degrees F
Standards
Not Rated
Dielectric Strength
Not Rated
Weight
12.1 lb
Wear Rate
Not Rated
Elongation
12 %
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,600 MPa

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.