Zoro Homepage

Gray CPVC CPVC Sheet 36" L x 12" W x 1/8" Thick

  • Mfr # PS-CPVC-14

  • Zoro # G4426277


product price: $42.85
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-14
Zoro #
G4426277
UPC #
193005022921
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
36"
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Operating Temp. Range
30 Degrees to 200 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
7,500 psi
Plastic Hardness Rating
Hard
Plastic Density
0.056 lb/cu in
Machinability
100 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Wear Factor
Fair
UV Resistant
No
Water Absorption
0.04 %
Friction Rating
Not Slippery
Maximum Temperature
200 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Backing Type
No Backing
Temperature Range
30 Degrees to 200 Degrees F
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.003/-0.01 in
Material
CPVC
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Shape
Rectangle
Standards
Not Rated
Flexural Modulus
2,600 MPa
Elongation
12 %
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Weight
3.14 lb

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.